missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Square Bottles
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 400
Pack of 50
Description
Space saving bottles, ideal for long term storage of solid or liquid samples, even with medium-high viscosity, pasty or granular materials. Easy grip caps can be wired down for security. Accurate graduation and semi-transparent walls allow a clear and precise reading of the content.
- Seal granted by quality of both cap and mouth thread, presence of undercap.
- Permanent graduation printed in relief externally.
- SUITABLE FOR FOODSTUFF ACCORDING TO EC Regulation 10/2011.
- They are safe from the point of view of the raw materials used according to 1907/2006 (REACH), BSE / TSE and 2002/95/EC (RoSH).
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Capacity (English) | 0.85 oz. |
| Color | Natural |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Certifications/Compliance | EC Regulation 10/2011, 1907/2006 (REACH), BSE / TSE, 2002/95/EC (RoSH) |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth | Wide, Threaded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction