missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Square Bucket with Watertight Lid

Product Code. 15962674
Change view
Click to view available options
Capacity (Metric):
12 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15962674 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15962674 Supplier Gilac™ Supplier No. G615709
  • ONLINE EXCLUSIVE PRICE
    49.43 €
    32.69 € / Pack of 1
    Save 16.74 €
    33% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Square Bucket fit for food contact with watertight lid and pouring spout. Airtight lid keeps flavors in and odors out.

  • Bucket fit for food contact with watertight lid and pouring spout
  • Airtight lid keeps flavors in and odors out
  • Nesting when empty, no suction and stacking when lid is closed
  • Enables liquid preparations to be stored and transported
  • Graduation in liters
  • Discharge area that prevents water retention when being cleaned and anti-wear skirt that lifts the bucket off the ground
  • HDPE body and LDPE lid
  • Stainless steel handle
  • External dimensions include handle

Specifications

Product Type Bucket with Lid
Capacity (Metric) 12 L
Graduations Yes
Material HDPE
Capacity (English) 3.2 gal.
Certifications/Compliance Food Contact Certified
Color Red
For Use With (Application) Food Contact
Height (Metric) 280 mm
Length (English) 12 in.
Length (Metric) 305 mm
Shape Square
Temperature (English) 5°F to 140°F
Temperature (Metric) -15°C to +60°C
Width (English) 13 in.
Width (Metric) 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.