missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Square and Rectangular Cover Glasses

Provides quality, reliability and performance for your laboratory microscopy needs

Brand:  Corning™ 2975-245

Code : 66

Additional Details : Weight : 1.27870kg

 View more versions of this product

Product Code. 13226788

  • 256.36 € / Pack of 1000
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Description

Description

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

Specifications

Specifications

Coverslip
Borosilicate Glass
24 mm
Non-sterile
100/Pk.
Rectangle
50 mm
#1 (0.13 to 0.16 mm)
Microscopes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers