missing translation for 'onlineSavingsMsg'
Learn More

Kartell Square Urine Bottle

Product Code. 18088021
Change view
Click to view available options
Volume (Metric):
2 L
Unit Size:
Pack of 52
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
18088021 2 L Pack of 52
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18088021 Supplier Kartell Supplier No. 0048000
  • ONLINE EXCLUSIVE PRICE
    138.00 €
    120.75 € / Pack of 52
    Save 17.25 €
    12% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in hospital for clearence testing on urine collected during the whole day long.

  • Specific design with rectangular base, thought for easy storage of the bottles in the ward's cabinets and for enhanced stability when in use
  • The ergonomic design of the handgrip allows easy pouring
  • Screw capped
  • Graduated
  • Amber color
  • CE marked

Specifications

Product Type Urine Collector
Closure Color White
Closure Type Screw Cap
Disposable Single-use
Graduated Yes
Material HDPE
Sterility Non-sterile
Color Amber
Volume (Metric) 2 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.