missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Weighing Boats, Blue

Product Code. 15748187 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
46 x 46 x 8 mm
85 x 85 x 24 mm
140 x 140 x 22 mm
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15748187 140 x 140 x 22 mm Pack of 500
15738187 85 x 85 x 24 mm Pack of 500
15728187 46 x 46 x 8 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15748187

Please to purchase this item. Need a web account? Register with us today!

Edge

Provide accurate pour-outs with minimal sample loss. Square Weighing Boats, Blue are flexible polystyrene boats featuring smooth surfaces.

  • Manufactured and packaged in a clean room.
  • Available in white, black, or blue for best color contrast to ensure complete sample removal.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10°C to +70°C (14°F to 158°F).
  • Can be used with microwave moisture analyzers.
  • Boats are shallow with a wide, flat bottom to resist tipping.
  • Rounded corners simplify transfer.
  • 3 sizes.
  • Pack of 500.
  • All are FDA/food-grade compliant.
  • Disposable.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color Blue
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Non-sterile
Type Weighing Boat
For Use With (Equipment) Microwave moisture analyzers
Quantity 500 Pk.
Temperature Range (English) -10°C to +70°C
Temperature Range (Metric) 14°F to 158°F
Dimensions (L x W x H) 140 x 140 x 22 mm
Length (English) 5.5 in.
Length (Metric) 140 mm
Width (English) 5.5 in.
Width (Metric) 140 mm
Height (Metric) 22 mm
Height (English) 0.87 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.