missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squat-form Flat Bottom Vials
Brand: Fisherbrand™
Code : 33
Additional Details : Weight : 3.00000kg
Specifications
Clear | |
Borosilicate Glass | |
Suitable for the storage of powders and 'dry' samples | |
Flat | |
Snap Cap | |
162/Pk. | |
22 mm |
25 mm | |
15 mL | |
Squat form | |
Polyethylene | |
48 mm | |
Flat Bottom Vial |