missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squat-form Flat Bottom Vials
71.49 € - 648.49 €
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Suitable for the storage of powders and 'dry' samples |
Style | Squat form |
Base Style | Flat |
Product Code | Brand | Volume (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Price | Quantity & Availability | ||||
14853542
|
Fisherbrand™
|
10 mL | Snap Cap |
648.49 €
Pack of 190 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
14883542
|
Fisherbrand™
|
15 mL | Snap Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
14873542
|
Fisherbrand™
|
20 mL | Snap Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
14893542
|
Fisherbrand™
|
30 mL | Snap Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
14893532
|
Fisherbrand™
|
7 mL | Push-in Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
14843542
|
Fisherbrand™
|
7 mL | Snap Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Clear | |
Suitable for the storage of powders and 'dry' samples | |
Flat | |
Flat Bottom Vial |
Borosilicate Glass | |
Squat form | |
Polyethylene | |
22 mm |