missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Squat Form Porcelain Crucibles Without Lid

Product Code. 10665021
Click to view available options
Capacity (Metric):
6 mL
11 mL
15 mL
25 mL
40 mL
50 mL
85 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 10665021

Brand: Haldenwanger™ L 79/2A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these dishes for a variety of applications. Haldenwanger™ Squat Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Finish Glazed
Capacity (Metric) 50 mL
Diameter (Metric) Outer 60mm
Height (Metric) 35mm
Product Type Squat Form Porcelain Crucibles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.