missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Squibb Borosilicate Glass Separatory Funnels

Product Code. 10767545
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10767545 500 mL Pack of 2
10032554 1000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10767545 Supplier Witeg™ Supplier No. 2 626 500
  • ONLINE EXCLUSIVE PRICE
    157.96 €
    142.17 € / Pack of 2
    Save 15.79 €
    9% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Witeg™ Squibb Borosilicate Glass Separatory Funnels are used in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.

  • Acc. to Squibb
  • Borosilicate glass
  • Detachable PTFE stopcock
  • Pear form

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Joint Number ST 29/32
Length (Metric) Stem 100mm
Quantity 1Pack
Stopcock Yes
Stopper Material PTFE
Stopper Number ST 29/32
Product Type Separatory Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.