missing translation for 'onlineSavingsMsg'
Learn More

TERUMO SR STRAIGHT PUR SURFLASH™ Intravenous Catheters

Product Code. 17182724
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
24 G
Length (Metric):
19 mm
32mm
51 mm
64 mm
Unit Size:
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) unitSize
17182724 14 G 64 mm Pack of 50
17192724 16 G 51 mm Pack of 50
17102734 18 G 32mm Pack of 50
17112734 18 G 51 mm Pack of 50
17122734 20 G 32mm Pack of 50
17132734 20 G 51 mm Pack of 50
17142734 24 G 19 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17182724 Supplier TERUMO Supplier No. 1SRFF1464

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Short PIVC with an internal needle, equipped with the Surflash™ system

  • Short PIVC with an internal needle, equipped with the Surflash™ Precisely tapered and siliconised catheter for smooth advancement of the catheter
  • Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
  • Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
  • The surflash system gives confirmation of correct placement of catheter in the vein
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Certification - Class IIa Medical Device
Material Polyurethane, Stainless Steel (Needle)
Color Orange
Needle Gauge 14 G
Latex Free Yes
Length (English) Needle 2.5 in.
Length (Metric) 64 mm
Product Type IV Catheter
Disposable Single-use
Quantity 50/Box
Packaging Hard case
For Use With (Equipment) IV Lines
Connection Type Leur Slip
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.