missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals SSC (20X), RNAse free

Product Code. 15493299
Change view
Click to view available options
Quantity:
250 mL
500 mL
Unit Size:
250mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15493299 500 mL 500mL
15483299 250 mL 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15493299 Supplier Thermo Scientific Chemicals Supplier No. J60561.AP
 Restricted Item
In Stock
Add to basket
This item is not returnable. View return policy

SSC solution is commonly used in nucleic acid hybridization techniques at concentrations ranging from 0.1X to 20X depending on the application.  It is used to facilitate transfer of nucleic acids to membranes in Southern and Northern blotting, dot blotting, and colony and plaque lifts. 

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
SSC solution is commonly used in nucleic acid hybridization techniques at concentrations ranging from 0.1X to 20X depending on the application.  It is used to facilitate transfer of nucleic acids to membranes in Southern and Northern blotting, dot blotting, and colony and plaque lifts. 

Solubility
Soluble in water.

Notes
0.3M sodium citrate, 3.0M sodium chloride, pH 7.0.
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SSC
Concentration 20X
Physical Form Liquid
Quantity 500 mL

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.