missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ ST-200 Series Large Capacity Stirrer
Simple and economical stirrer for laboratory use.
Brand: Cole-Parmer™ 04807-74
Additional Details : Weight : 7.32550kg
Description
- Compact, space-saving design suits even cluttered laboratories
- Powerful magnets provide strong stirring action up to 600 rpm
- Capable of mixing up to 30 L
Specifications
100 to 600 rpm | |
Stainless Steel | |
Analog | |
230 V | |
ST-200-L-S |
1 | |
30 L | |
Square | |
EU, UK | |
Analog Stirrer |