missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Stability ICH Climate Chamber, 749 L, Stainless Steel

Product Code. 13407699 Shop All Memmert Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
13407699 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13407699 Supplier Memmert™ Supplier No. ICH750C
  • ONLINE EXCLUSIVE PRICE
    24084.00 €
    19469.40 € / Pack of 1
    Save 4614.60 €
    19% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temperature Range: -10°C to +50°C; Relative Humidity (RH): 10 to 80%; Light: Optional Illumination Unit

  • Unparallelled homogeneity
  • Long term stable ambient conditions
  • Climate testing of food, pharmaceuticals and cosmetics
  • With TwinDISPLAY + AtmoCONTROL software
  • Humidity range 10 to 80% rh

Specifications

Alarm Types Audible and visual
Certifications/Compliance CE
Controller Type Multi-functional digital PID-microprocessor controller
Capacity (Metric) 749 L
Chamber Material Stainless Steel
Lighting Optional Illumination Unit
Material Stainless Steel
Plug Type German Type
Relative Humidity 10 to 80%
Temperature Range (Metric) -10°C to +60°C
Type Climate Chamber
Display Twin Display
For Use With (Application) Analytical chemistry, manufacturing, microbiology, research chemistry, temperature control, food & beverage, pharmaceuticals, mining
Frame Material Stainless Steel
Humidity Accuracy 1%
Humidity Range 10 to 80%
Includes Digital electronic CO2-control with automatic zeroing; CO2-supply via sterile filter; intrinsic adjustment of altitude above sea level
Model ICH750C
Refrigerant R134a
Temperature Resolution 0.1°C
Temperature Sensor 2 Pt100 Class A in 4-wire circuit
Width (Metric) 1950 mm
Width (Metric) Interior 1040 mm
Height (Metric) 1950 mm
Height (Metric) Interior 1200 mm
Depth (Metric) Interior 600 mm
Shipping Weight (Metric) 309 kg
Weight (Metric) 249 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 1.53 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.