missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Stablcal™ Stabilized Formazine Turbidity Standard 0.1 NTU

Product Code. 10549742
Change view
Click to view available options
Volume (Metric):
100 mL
500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10549742 100 mL 100mL
11996738 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10549742 Supplier Hach Lange™ Supplier No. 2659742
Spotlight Offers
Use promo code 28038
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hach Lange Stablcal Stabilized Formazine Turbidity Standard 0.1 NTU, Volume: 100mL, Stablcal Stabilized Formazine Turbidity Standard <0.1 NTU

Hach Lange Stablcal Stabilized Formazine Turbidity Standard 0.1 NTU, Volume: 100mL, Stablcal Stabilized Formazine Turbidity Standard <0.1 NTU

TRUSTED_SUSTAINABILITY

Spécification

Type Turbidity Standard
For Use With (Equipment) Hach Turbidimeters
Turbidity <0.1 NTU
Volume (Metric) 100 mL
compliance-icons
Identifiant produit
  • StablCal Formazin Turbidity Standard, < 0.1 NTU
Mention d'avertissement
  • Danger
Catégorie de danger
  • Respiratory sensitiser Category 1
  • Skin sensitiser Category 1
Mention de danger
  • H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
  • H317-May cause an allergic skin reaction.
Conseils de prudence
  • P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
  • P272-Contaminated work clothing should not be allowed out of the workplace.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P302+P352-IF ON SKIN: Wash with plenty of water/.
  • P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
  • P308+P313-IF exposed or concerned: Get medical advice/attention.
Informations supplémentaires
  • MIXTURE LIST-Contain: methenamine; hexamethylenetetramine , Paraformaldehyde
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.