missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Stablcal™ Stabilized Formazine Turbidity Standard 1 NTU
Description
Hach Lange Stablcal Stabilized Formazine Turbidity Standard 1 NTU, Stablcal Stabilized Formazine Turbidity Standard 1.0 NTU, Volume: 100mL
Specifications
Specifications
| Type | Turbidity Standard |
| For Use With (Equipment) | Hach Turbidimeters |
| Turbidity | 1.0 NTU |
| Volume (Metric) | 100 mL |
Safety and Handling
Product Identifier
- StablCal Standard, 1.0 NTU
- Danger
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- EUH208-Contains . May produce an allergic reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P321-Specific treatment (see on this label).
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Formaldehyde
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?