missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stackable and Nestable Perforated Crate

Product Code. 30245700
Change view
Click to view available options
Color:
Beige, Transparent
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30245700 White Each
30245693 Beige, Transparent Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245700 Supplier Gilac™ Supplier No. G184121
  • ONLINE EXCLUSIVE PRICE
    14.52 €
    10.84 € / Pack of 1
    Save 3.68 €
    25% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Openwork half-crate in food-grade plastic (HDPE). Compact, stackable crate that can be nested by turning half a turn.

  • Openwork half-crate 400 x 300 mm in food-grade plastic (HDPE)
  • Compact, stackable crate that can be nested by turning half a turn
  • Ideal for transport or storage thanks to its space-saving 80% nesting ratio
  • This small openwork crate with professional-quality handles, which encourages re-use, will be your ally for a long time to come

Specifications

Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Compact Perforated Storage Container
Dimensions (L x W x H) 400 x 300 x 120 mm
Length (Metric) 400 mm
Width (Metric) 300 mm
Height (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.