missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz™ Microscope Slide Matte Polyester Labels

Product Code. 17821789 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
22.86 mm (W) x 19.05 mm (H)
22.86 mm (W) x 22.86 mm (H)
22.86 mm (W) x 9.53 mm (H)
26.67 mm (W) x 6.35 mm (H)
Unit Size:
Pack of 280
Pack of 320
Pack of 360
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17821789 26.67 mm (W) x 6.35 mm (H) Pack of 360
17871719 22.86 mm (W) x 9.53 mm (H) Pack of 320
17811799 22.86 mm (W) x 19.05 mm (H) Pack of 320
17851759 22.86 mm (W) x 22.86 mm (H) Pack of 280
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17821789 Supplier Brady™ Supplier No. 175660
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily create chemical-resistant microscope slide labels with the StainerBondz™ polyester label material (B-481). Print almost anywhere with a Brady™ handheld label printer.

  • Available in presized shapes for commonly used slides and tissue cassettes in which superior chemical resistance is required
  • Withstands the rigors of typical deparaffinization including ethanol and xylene, as well as hematoxylin and eosin slide staining processes
  • Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions

Especificaciones

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Satin
Format Die-cut
Material Polyester
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Healthcare and Hospital labelling;General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model M5-127-481
No. per Pack 360 Label(s) / Box
Quantity 360
Shape Rectangle
Size 26.67 mm (W) x 6.35 mm (H)
Temperature Range (English) -112°F to 266°F
Temperature Range (Metric) -80°C to 130°C
Thickness (English) 0.0036 in
Thickness (Metric) 0.0914 mm
Dimensions (L x W) 26.67 mm (W) x 6.35 mm (H)
Length (English) 0.25 in.
Width (English) 1.05 in
Width (Metric) 26.67 mm
Width (English) Printable Area 26.67 mm
Height (English) 0.25 in
Height (English) Printable Area 0.5 in.
Height (Metric) 6.35 mm
Alternate Part Number M5-127-481
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.