missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Staining plates made of pressed glass with cavities

Product Code. 15661819
Change view
Click to view available options
Quantity:
15
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15661819 15 Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15661819 Supplier Marienfeld Superior™ Supplier No. 1800003
  • ONLINE EXCLUSIVE PRICE
    445.06 €
    253.77 € / Pack of 15
    Save 191.29 €
    42% Off
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Staining Plates of pressed glass for spot analysis in the chemical laboratory.

  • Made of pressed glass
  • Rounded corners

Specifications

Material Soda Lime Glass
Type Staining Plates with 12 Cavities
Quantity 15
Length (Metric) Slide 79 mm
Width (Metric) Slide 63 mm
Height (Metric) 4 mm
Depth (Metric) 2 mm
Diameter (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.