missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Slide Tray for Staining Troughs

Product Code. 10309861 Shop All Brand Products
Change view
Click to view available options
Slide Count:
Fits up to 10 slides.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
10309861 Fits up to 10 slides. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10309861 Supplier BRAND™ Supplier No. 472000
  • ONLINE EXCLUSIVE PRICE
    235.00 €
    201.00 € / Pack of 10
    Save 34.00 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Soda lime glass slide tray. For use with staining trough. (Order staining trough, tray and wire handle separately.)

  • Soda-lime glass construction
  • Staining tray for 10 slides
  • Dimensions (Lx W x H): 88 x 70 x 40mm
Note: For wire handle, see 11888391. For trough + lid, see 10049670.

TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
Type Staining Tray
For Use With (Application) Staining
Includes Tray
Slide Count Fits up to 10 slides.
Dimensions (L x W) 91 x 70 mm
Dimensions (L x W x H) 91 x 70 x 48 mm
Length (Metric) 91 mm
Width (Metric) 70 mm
Height (Metric) 48 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.