missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Staining Trough

Product Code. 10573452
Change view
Click to view available options
Product Type:
Complete Set
Spare Trough
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
10573452 Spare Trough Each
15974870 Complete Set Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10573452 Supplier Karl Hecht™ Supplier No. 41205002
  • ONLINE EXCLUSIVE PRICE
    23.54 €
    14.69 € / Pack of 1
    Save 8.85 €
    37% Off
Estimated Shipment: 07-12-2026
Add to basket
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Allows for the staining of 10 microscope slides.

  • Glass trough with cover
  • Staining tray made of stainless steel
  • Suitable for microscope slides of approx. 76 x 26mm, width up to approx. 45mm
  • Spare part of glass trough also available

Specifica

Product Type Spare Trough
Color Clear
For Use With (Application) Staining slides
For Use With (Equipment) Slides of approx. 76 x 26 mm
Dimensions (L x W x H) 9 x 7 x 6.5 cm
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.