missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Staining Trough

Product Code. 15974870
Change view
Click to view available options
Product Type:
Complete Set
Spare Trough
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15974870 Complete Set Each
10573452 Spare Trough Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15974870 Supplier Karl Hecht™ Supplier No. 41205010
  • ONLINE EXCLUSIVE PRICE
    67.00 €
    42.82 € / Pack of 1
    Save 24.18 €
    36% Off
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows for the staining of 10 microscope slides.

  • Glass trough with cover
  • Staining tray made of stainless steel
  • Suitable for microscope slides of approx. 76 x 26mm, width up to approx. 45mm
  • Spare part of glass trough also available

Specifications

Product Type Complete Set
Color Clear
For Use With (Application) Staining slides
For Use With (Equipment) Slides of approx. 76 x 26 mm
Dimensions (L x W x H) 9 x 7 x 6.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.