missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Hypodermic Needles
Click to view available options
Needle Gauge:
18 G
20 G
21 G
23 G
27 G
Length (Metric) Needle:
20 mm
40 mm
50 mm
70 mm
80 mm
120 mm
Diameter (Metric) Outer:
0.4 mm
0.6 mm
0.8 mm
0.9 mm
1.2 mm
Color:
Blue
Gray
Green
Pink
Yellow
Unit Size:
Pack of 100
Description
Includes
Pack of 100 needles.
Unique, highly automated grinding and polishing process and low-friction lubrication is designed to achieve unequaled sharpness and ease of penetration. Transparent hub design provides high visibility to detect flashback.
- Color-coded hubs conform to ISO 6009 for easy identity
- Wide range of diameters and lengths
- Ultra-sharp, tri-beveled stainless steel designed to result in minimal pain
Specifications
Specifications
| Material | Polypropylene (Hub), Stainless Chromium Nickel Steel |
| Color | Blue |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer | 0.6 mm |
| For Use With (Application) | For minimal pain upon puncture, single use |
| Latex Free | Yes |
| Product Type | Needle |
| Quantity | Pack of 100 |
| Length (Metric) Needle | 80 mm |
| Needle Point Style | Ultra-sharp Long Tri-bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction