missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Dipper 1000mm Long

Product Code. 15138086 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Includes:
39mm Outside Cup Diameter
65mm Outside Cup Diameter
90mm Outside Cup Diameter
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
15138086 100 mL 39mm Outside Cup Diameter Each
12798726 500 mL 90mm Outside Cup Diameter Each
15168086 250 mL 65mm Outside Cup Diameter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15138086 Supplier Sampling Systems™ Supplier No. 5005B100
  • ONLINE EXCLUSIVE PRICE
    102.00 €
    100.35 € / Pack of 1
    Save 1.65 €
    1% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to be easy to use and suitable for a range of liquids. Sampling Systems™ Stainless Dipper 1000mm Long is ideal for obtaining a surface sample from a wide range of environments.

  • Manufactured in 316L Stainless Steel
  • Fully welded construction
  • Satin finish
  • Easy to use
  • For liquid sampling

Specifications

Product Type Dipper
Material Stainless Steel (316L)
Includes 39mm Outside Cup Diameter
Capacity (Metric) 100 mL
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.