missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame

Product Code. 15927101
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
47.75 x 30 x 35 in.
59.75 x 30 x 35 in.
Includes:
3 Sided frame
3 Sided frame, adaptor insert
Product Type:
Mobile Table
Stationary Table
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Includes Product Type unitSize
15927101 35.75 x 30 x 35 in. 3 Sided frame Stationary Table Each
15987111 59.75 x 30 x 35 in. 3 Sided frame Stationary Table Each
15957131 35.75 x 30 x 35 in. 3 Sided frame, adaptor insert Mobile Table Each
15947091 29.75 x 30 x 35 in. 3 Sided frame Stationary Table Each
15937141 47.75 x 30 x 35 in. 3 Sided frame, adaptor insert Mobile Table Each
15907111 47.75 x 30 x 35 in. 3 Sided frame Stationary Table Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15927101 Supplier Metro™ Supplier No. LTS36UIS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 35.75 x 30 x 35 in.
For Use With (Application) Ideal for lab
Height (English) 35 in.
Height (Metric) 89 cm
Includes 3 Sided frame
Length (English) 35.75 in.
Length (Metric) 90.8 cm
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 273 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.