missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Stainless Steel Analog Mass Controller

Product Code. 15278436
Change view
Click to view available options
Airflow Rate:
2 LPM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate unitSize
15278436 2 LPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15278436 Supplier Aalborg™ Supplier No. GFCS010061

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to indicate and control set flow rates of gases. Aalborg™ Stainless Steel Analog Mass Controller combines the characteristics and accuracy of conventional mass flow devices into a unique compact design at low costs previously unattainable.

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as a portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option

Specifications

Type Mass Flowmeter
Airflow Rate 2 LPM
Flow Rate Range 0 to 2 LPM
Power Supply Details 12 V to 200 mA max
Temperature (Metric) 5°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.