missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock

Product Code. 10786192 Shop All Bürkle Products
Change view
Click to view available options
Depth (Metric):
36 cm
57 cm
91 cm
Flow Rate:
190 mL/stroke
330 mL/stroke
540 mL/stroke
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Flow Rate Unit Size
10786192 91 cm 540 mL/stroke Each
10439602 36 cm 190 mL/stroke Each
10255141 57 cm 330 mL/stroke Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10786192 Supplier Buerkle™ Supplier No. 56010801
  • ONLINE EXCLUSIVE PRICE
    508.00 €
    459.35 € / Pack of 1
    Save 48.65 €
    9% Off
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock is suitable for filling combustible and easily flammable liquids.

  • Barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids.
  • Can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.
  • PTFE gaskets ensure long-term and maintenance free use.
  • Pumping capacity approx. 9 to 22 L/min, dependent on pump length.
  • Wide range of accessories makes it possible to adapt the pump to very different requirements.
  • Immersion tube Ø 32 mm
  • Removable hose, 1.2 m in length
  • Ball valve made of stainless steel NW 8 mm
  • Discharge nozzle Ø 12.8 mm
TRUSTED_SUSTAINABILITY

Specifications

Applications Hand-Operated
Flow Rate 540 mL/stroke
Includes Discharge hose and stopcock
Opening Size (English) 0.50 in.
Opening Size (Metric) 12.8 mm
Weight (Metric) 3.07 kg
Overall Length (Metric) 103 cm
Depth (Metric) 91 cm
Pump Tube Length 91 cm
Resistance Properties Solvents
Certifications/Compliance Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
Material Stainless Steel V2A, PTFE
Product Type Barrel Pump
For Use With (Application) For Combustile and and Easy Flammable Liquids, Foodstuffs
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.