missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube

Product Code. 10383321 Shop All Bürkle Products
Click to view available options
Flow Rate:
220 mL/stroke
350 mL/stroke
560 mL/stroke
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10383321

Brand: Buerkle™ 56010500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube is suitable for filling combustible and easily flammable liquids.

The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.
  • Immersion tube Ø 32 mm
  • Removable discharge tube
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 350 mL/stroke
Certifications/Compliance Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
Flow Rate 350 mL/stroke
For Use With (Application) Suitable for Filling Combustible and Easily Flammable Liquids, Foodstuffs
Includes Discharge Tube
Material Stainless Steel V2A
Overall Length (Metric) 69 cm
Type Barrel Pump
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.