missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH STAINLESS STEEL BASE MOULD

Product Code. 30226273
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30226273 Gray Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30226273 Supplier CELLPATH Supplier No. GBB151405A
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Base Moulds put an end to the extensive trimming of wax. Made from high-quality stainless steel presents a time saving and reduction of wax wastage compared to using inappropriately sized moulds when large numbers of blocks are prepared.

  • Key Benefits:
  • Reusable
  • Stackable to reduce storage space
  • A wide range of sizes available
  • Internal round corners enable the easy removal of the wax block

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 15 mm
Width (Metric) 15 mm
Length (English) 15 mm
Width (English) 15 mm
Depth (Metric) 5 mm
Depth (English) 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.