missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Stainless Steel Beads

Product Code. 17211762 Shop All Ohaus Products
Change view
Click to view available options
Diameter (Metric) Probe:
2.4 mm
3.2 mm
5.0 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Probe Unit Size
17211762 5.0 mm Pack of 100
17291752 2.4 mm Pack of 100
17201762 3.2 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17211762 Supplier Scientific Industries Supplier No. 83041298
Estimated Shipment: 30-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel Beads come in a variety of sizes and are designed for use in bead beating procedures with Bead Genie bead beater

  • Can be cleaned and reused
TRUSTED_SUSTAINABILITY

Specifications

Product Type Beads
Diameter (English) Probe 0.1968 in.
Diameter (Metric) Probe 5.0 mm
Material Stainless Steel
For Use With (Application) Bead Beating
For Use With (Equipment) Bead Genie
Model SI-BS05
Packaging Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.