missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Can be cleaned and reused
Specifications
Specifications
| Product Type | Beads |
| Diameter (English) Probe | 0.0945 in. |
| Diameter (Metric) Probe | 2.4 mm |
| Material | Stainless Steel |
| For Use With (Application) | Bead Beating |
| For Use With (Equipment) | Bead Genie |
| Model | SI-BS02 |
| Packaging Quantity | 100 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?