missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Beaker
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
1200 mL
2000 mL
3100 mL
4500 mL
5800 mL
7600 mL
Unit Size:
Each
Beskrivelse
Use these beakers for a variety of applications and. Cole-Parmer™ Stainless Steel Beakers are ideal for general stirring or measuring of solutions. Beakers feature recessed covers for easy storage.
- Durable, economical mixing capabilities
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Cover sold separately
Tekniske data
Tekniske data
| Diameter (Metric) Outer | 220mm |
| Capacity (Metric) | 5800 mL |
| Material | Stainless Steel |
| Height (Metric) | 200mm |
| Temperature (Metric) Max. Operating | 426.7°C |
| Type | Beaker |
| Sterility | Sterile |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion