missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Beaker

Product Code. 11767964 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
1200 mL
2000 mL
3100 mL
4500 mL
5800 mL
7600 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
11767964 1200 mL Each
11777964 2000 mL Each
11787964 3100 mL Each
11797964 4500 mL Each
11707974 5800 mL Each
11737974 7600 mL Each
6 options
This item is not returnable. View return policy

Product Code. 11767964

Brand: Cole-Parmer™ 0720610

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these beakers for a variety of applications and. Cole-Parmer™ Stainless Steel Beakers are ideal for general stirring or measuring of solutions. Beakers feature recessed covers for easy storage.

  • Durable, economical mixing capabilities
  • Made of medium gauge 304 Stainless Steel
  • Non-corrosive
  • Easy to clean
  • Cover sold separately

Specifications

Diameter (Metric) Outer 115 mm
Capacity (Metric) 1200 mL
Material Stainless Steel
Height (Metric) 145 mm
Temperature (Metric) Max. Operating 426.7°C
Type Beaker
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.