missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Bottle

Product Code. 15829721 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Diameter (Metric):
83 mm
102 mm
Height (Metric):
148 mm
178 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15829721

Brand: Sampling Systems™ A836500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Store liquids and powders securely with this range of high quality Stainless Steel Containers. Sampling Systems™ Stainless Steel Bottle is ideal for storing and transporting powders and liquids.

  • Multi-purpose containers
  • Robust construction
  • Crevice free interior
  • Standard lid (tri-ferrule style BS 4825-3)
  • All welds ground and polished
  • Complete with lid, silicone gasket (FDA Compliant) and clampband
  • 316L stainless steel body and lid

Specifications

Material Stainless Steel (316L)
Capacity (Metric) 500 mL
Closure Type Tri Ferrule
Diameter (Metric) 83 mm
Height (Metric) 148 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.