missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Bottle With Lid Without Skirtband

Product Code. 30284901
Change view
Click to view available options
Capacity (Metric):
1.5 L
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30284901 1.5 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30284901 Supplier Amsta Rostfritt Supplier No. 506031,51
  • ONLINE EXCLUSIVE PRICE
    1220.00 €
    1087.00 € / Pack of 10
    Save 133.00 €
    10% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highest quality stainless steel bottle. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Product Type Pail
Capacity (Metric) 1.5 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.