missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Stainless Steel Calibration Weights - OIML E2, NVLAP
Alle ansehen Ohaus Produkte
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Packungsgröße:
Each
Beschreibung
- Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
- NVLAP Calibration certificate is accredited to ISO 17025 which is recognizable through ILAC
- Weight surfaces meet or exceed OIML R 111 and have a highly polished, mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
Specifications
Specifications
| Certifications/Compliance | NVLAP Accredited Certificate |
| Material | Troemner Alloy 8 |
| Weight (Metric) | 3 kg |
| Mass | 2 kg |
| Tolerance | 3.000 mg |
| Includes | Protective Case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction