missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
- NVLAP Calibration certificate is accredited to ISO 17025 which is recognizable through ILAC
- Weight surfaces meet or exceed OIML R 111 and have a highly polished, mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
Especificaciones
Especificaciones
| Certifications/Compliance | NVLAP Accredited Certificate |
| Material | Troemner Alloy 8 |
| Weight (Metric) | 0.040 kg |
| Mass | 20 g |
| Tolerance | 0.050 mg |
| Includes | Protective Case |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?