missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Stainless Steel Calibration Weights - OIML F1
Shop All Ohaus Products
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Unit Size:
Each
Description
- Weights in masses ranging from 1 gram to 1 kilogram are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free, protecting your investment
- Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
Specifications
Specifications
| Certifications/Compliance | No Certificate |
| Material | Stainless Steel (304) |
| Weight (Metric) | 0.030 kg |
| Mass | 5 mg |
| Tolerance | 0.020 mg |
| Includes | Protective Case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Partager une correction de contenu