missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Stainless Steel Calibration Weights - OIML F1

Product Code. 16682412 Shop All Ohaus Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Unit Size:
Each
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
16682412 10 g Each
16662402 1 mg Each
16672402 2 mg Each
16682402 5 mg Each
16692402 10 mg Each
16602412 20 mg Each
16612412 50 mg Each
16622412 100 mg Each
16632412 200 mg Each
16642412 500 mg Each
16652412 1 g Each
16662412 2 g Each
16672412 5 g Each
16692412 20 g Each
16602422 50 g Each
16612422 100 g Each
16622422 200 g Each
16632422 500 g Each
16642422 1 kg Each
16652422 2 kg Each
16662422 5 kg Each
16672422 10 kg Each
16682422 20 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 16682412 Supplier Ohaus™ Supplier No. 80780319
  • ONLINE EXCLUSIVE PRICE
    56.60 €
    41.09 € / Pack of 1
    Save 15.51 €
    27% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adjusted to Meet or Exceed OIML F1 Tolerances

  • Weights in masses ranging from 1 gram to 1 kilogram are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free, protecting your investment
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance No Certificate
Material Troemner Alloy 8
Weight (Metric) 0.030 kg
Mass 10 g
Tolerance 0.2 mg
Includes Protective Case
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.