missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Stainless Steel Calibration Weights - OIML F1, NVLAP

Product Code. 16682432 Shop All Ohaus Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Unit Size:
Each
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
16682432 1 g Each
16692422 1 mg Each
16602432 2 mg Each
16612432 5 mg Each
16622432 10 mg Each
16632432 20 mg Each
16642432 50 mg Each
16652432 100 mg Each
16662432 200 mg Each
16672432 500 mg Each
16692432 2 g Each
16602442 5 g Each
16612442 10 g Each
16622442 20 g Each
16632442 50 g Each
16642442 100 g Each
16652442 200 g Each
16662442 500 g Each
16672442 1 kg Each
16682442 2 kg Each
16692442 5 kg Each
16602452 10 kg Each
16612452 20 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 16682432 Supplier Ohaus™ Supplier No. 80780340
  • ONLINE EXCLUSIVE PRICE
    76.00 €
    55.20 € / Pack of 1
    Save 20.80 €
    27% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML F1 Tolerances

  • Weights in masses ranging from 1 gram to 1 kilogram are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NVLAP Accredited Certificate
Material Troemner Alloy 8
Weight (Metric) 0.020 kg
Mass 1 g
Tolerance 0.100 mg
Includes Protective Case
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.