missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Chem-Tech Container - Acid Proof With Lid

Product Code. 30285046
Change view
Click to view available options
Capacity (Metric):
15 L
30 L
40 L
50 L
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30285046 50 L Each
30284951 15 L Pack of 10
30284995 30 L Each
30284998 40 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30285046 Supplier Amsta Rostfritt Supplier No. 51750501
  • ONLINE EXCLUSIVE PRICE
    1496.33 €
    1261.10 € / Pack of 1
    Save 235.23 €
    15% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highest quality stainless steel chem tech container - acid proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.

Specifications

Product Type Pail
Capacity (Metric) 50 L
Color Silver
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.