missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Classic Rack

Product Code. 11527244 Shop All TENAK Products
Change view
Click to view available options
Holds:
6
8
9
10
11
12
13
Size:
For Box Height: 100 mm
For Box Height: 50 mm
For Box Height: 75 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Size unitSize
11527244 9 For Box Height: 50 mm Each
15210514 13 For Box Height: 50 mm Each
11507254 12 For Box Height: 50 mm Each
15290504 6 For Box Height: 100 mm Each
11587244 11 For Box Height: 50 mm Each
11577254 8 For Box Height: 75 mm Each
15220464 10 For Box Height: 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11527244 Supplier Tenak™ Supplier No. TE21441
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store standard sized cryoboxes in liquid nitrogen freezers using the Tenak™ Stainless Steel Classic Rack. The low-weight classic rack comes with a locking rod to keep boxes in place.

  • Fits standard sized boxes with 9x9 and 10x10 cell dividers
  • Max. footprint of 134x134 mm
  • Rack for 50mm box height

Specifications

Cell Dividers Yes
Holds 9
Material Stainless Steel
Positions 9
For Use With (Application) Secure the Cryoboxes
For Use With (Equipment) Cryogenic freezer
No. per Pack 1 Pack
Quantity 1 Pack
Size For Box Height: 50 mm
Depth (Metric) 140 mm
Includes Locking Rod
Product Type Classic Rack
Height (Metric) 500 mm
Width (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.