missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ BR 14 Collapsible-Blade Impeller

Product Code. 10223031 Shop All Heidolph Instruments Products
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10223031 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10223031 Supplier Heidolph™ Supplier No. 5091400000
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

ideal for dissolving and homogenizing in vessels

Especially when using narrow-necked vessels, e.g. round-bottom flasks, an stirring tool with collapsible blades is used. Just like our collapsible-blade impeller BR 14.

This blade impeller is ideal for dissolving and homogenizing in vessels with the following characteristics:

  • Ideal vessel diameter: 180 mm
  • Ideal ground clearance: 9 mm
  • Ideal filling level: 180 mm
  • Ideal volume: 4600 mL

The collapsible-blade impeller BR 14 has a total length of 400 mm and is made of stainless steel. Its stirring shaft has a diameter of 8 mm.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Shaft 8 mm
Dimensions (L x W) 90 x 10 mm
Height (Metric) Blade 10 mm
Length (Metric) 400 mm
Speed 800 rpm
Type Collapsible Blade Impeller
Weight (Metric) 0.16 kg
Stirring Range 800 rpm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.