missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Steel Rack for Cryogenic Freezers

Product Code. 15240824 Shop All TENAK Products
Change view
Click to view available options
Dimensions (L x W x H):
140 x 140 x 536 mm
140 x 140 x 610 mm
140 x 140 x 635 mm
140 x 140 x 775 mm
140 x 140 x 832 mm
688 x 159 x 268 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15240824 140 x 140 x 610 mm Each
12405950 140 x 140 x 536 mm Each
15240854 140 x 140 x 635 mm Each
15270864 688 x 159 x 268 mm Each
15200834 140 x 140 x 775 mm Each
15210834 140 x 140 x 832 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15240824 Supplier Tenak™ Supplier No. TE24514
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Comfort Steel Rack for Cryogenic Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.

  • Available in a range of heights
  • Can be used with all freezer models
  • Sold without cryoboxes
  • Manufactured from stainless steel

Specifications

Cell Dividers Yes
Holds Boxes
Material Stainless Steel
Positions 11
For Use With (Equipment) Chest freezer
Quantity 1 Pack
Dimensions (L x W) 140 x 610mm
Dimensions (L x W x H) 140 x 140 x 610 mm
Depth (Metric) 140 mm
Includes Spring Lock
Product Type Comfort Rack
Height (Metric) 610 mm
Width (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.