missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Comfort Rack for Upright Freezers

Product Code. 15160875 Shop All TENAK Products
Change view
Click to view available options
Holds:
Boxes (2 x 5/10)
Boxes (28)
Boxes (3 x 3/9)
Boxes (3 x 4/12)
Boxes (4 x 3/12)
Boxes (4 x 4/16)
Boxes (5 x 3/15)
Boxes (5 x 4/20)
Boxes (5 x 5/25)
Microtiterplates (3 x 5/15)
Microtiterplates (3 x 6/18)
Microtiterplates (4 x 5/20)
Microtiterplates (5 x 5/25)
Height (Metric):
200 mm
214 mm
228 mm
246 mm
261 mm
266 mm
285 mm
332 mm
398 mm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Height (Metric) Unit Size
15160875 Boxes (4 x 4/16) 228 mm Each
15240734 Boxes (5 x 3/15) 285 mm Each
15220754 Boxes (5 x 5/25) 285 mm Each
12497060 Microtiterplates (5 x 5/25) 332 mm Each
15105952 Boxes (4 x 3/12) 228 mm Each
12477060 Microtiterplates (3 x 5/15) 200 mm Each
12487060 Microtiterplates (4 x 5/20) 266 mm Each
12487080 Microtiterplates (3 x 6/18) 200 mm Each
15210744 Boxes (5 x 4/20) 285 mm Each
15240764 Boxes (3 x 4/12) 246 mm Each
15240784 Boxes (2 x 5/10) 214 mm Each
15280754 Boxes (3 x 3/9) 246 mm Each
15290784 Boxes (3 x 3/9) 261 mm Each
15250744 Boxes (28) 398 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 15160875 Supplier Tenak™ Supplier No. TE24232
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.

  • Six different box heights
  • Fit all freezer models
  • Stainless steel.
  • Cryoboxes sold separately

Specifications

Cell Dividers Yes
Holds Boxes (4 x 4/16)
Material Stainless Steel
Positions 16
For Use With (Equipment) Upright Freezers
No. of Racks 16
No. per Pack 1 Pack
Quantity 1 Pack
Depth (Metric) 558 mm
Product Type Comfort Rack
Height (Metric) 228 mm
Array 4 x 4
Width (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.