missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers
Shop All TENAK Products
Click to view available options
Holds:
Boxes (2 x 5/10)
Boxes (28)
Boxes (3 x 3/9)
Boxes (3 x 4/12)
Boxes (4 x 3/12)
Boxes (4 x 4/16)
Boxes (5 x 3/15)
Boxes (5 x 4/20)
Boxes (5 x 5/25)
Microtiterplates (3 x 5/15)
Microtiterplates (3 x 6/18)
Microtiterplates (4 x 5/20)
Microtiterplates (5 x 5/25)
Height (Metric):
200 mm
214 mm
228 mm
246 mm
261 mm
266 mm
285 mm
332 mm
398 mm
Unit Size:
Each
Description
- Six different box heights
- Fit all freezer models
- Stainless steel.
- Cryoboxes sold separately
Specifications
Specifications
| Cell Dividers | Yes |
| Array | 7 x 4 |
| Holds | Boxes (28) |
| Material | Stainless Steel |
| For Use With (Equipment) | Upright Freezers |
| No. of Racks | 28 |
| No. per Pack | 1 Pack |
| Width (Metric) | 140 mm |
| Height (Metric) | 398 mm |
| Depth (Metric) | 562 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction