missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Compression Fittings

Product Code. 11845453 Shop All Masterflex Products
Change view
Click to view available options
For Use With:
0.125 in. NPT(M)
0.25 in. NPT(M)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Unit Size
11845453 0.25 in. NPT(M) Each
11835453 0.125 in. NPT(M) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11845453 Supplier Cole-Parmer™ Supplier No. 3140635
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Material Stainless Steel
For Use With 0.25 in. NPT(M)
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Pack
Max. Operating Temperature (Metric) 93°C
Product Type Compression Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.