missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Conical QualiRod

Product Code. 13597350 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric) Blade:
110 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Unit Size
13597350 150 mm Each
10690543 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13597350 Supplier Buerkle™ Supplier No. 53110002
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    116.40 € / Pack of 1
    Save 1.60 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conical hand-drill, conically shaped, with sharp cutting edges and a solid handle. Ideal for cutting out samples for quality control from soft, paste-like substances (cheese, butter, clay, soap, wax, etc.)

A conically shaped hand-drill, with sharp cutting edges and a solid handle. Ideal for cutting out samples for quality control from soft, paste-like substances (cheese, butter, clay, soap, wax, etc.).
  • Stainless steel V2A (1.4301)
  • Sterilizable
  • According to EN/ISO 707
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (AISI 304)
Autoclavable Autoclavable
Length (Metric) Blade 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.