missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Stainless Steel Container with Lid

Product Code. 11976423
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
25 L
30 L
50 L
100 L
150 L
Includes:
Lid
Lid and 3 Clamps
Lid and 4 Clamps
Lid and 6 Clamps
Lid and Tap
Lid, Tap, and 3 Clamps
Lid, Tap, and 4 Clamps
Lid, Tap, and 6 Clamps
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
11976423 150 L Lid, Tap, and 6 Clamps Each
11741806 8 L Lid Each
11781766 100 L Lid Each
11781944 100 L Lid and 4 Clamps Each
11966423 100 L Lid, Tap, and 4 Clamps Each
11791766 150 L Lid Each
11791944 150 L Lid and 6 Clamps Each
11701964 150 L Lid and Tap Each
11731766 20 L Lid Each
11916423 20 L Lid and 3 Clamps Each
11701954 20 L Lid and Tap Each
11741766 25 L Lid Each
11741944 25 L Lid and 3 Clamps Each
11926423 25 L Lid, Tap, and 3 Clamps Each
11711954 25 L Lid and Tap Each
11751766 30 L Lid Each
11936423 30 L Lid, Tap, and 3 Clamps Each
11721954 30 L Lid and Tap Each
11761944 50 L Lid and 3 Clamps Each
11946423 50 L Lid, Tap, and 3 Clamps Each
11731954 50 L Lid and Tap Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 11976423 Supplier AMSTA Rostfritt Supplier No. 506081501+5051310X6+50806
  • ONLINE EXCLUSIVE PRICE
    3461.25 €
    1416.77 € / Pack of 1
    Save 2044.48 €
    59% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality stainless steel container, available in various sizes with or without clamps and tap.

  • Quality
  • Invisible weld seams
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden

Specifications

Product Type Can
Capacity (Metric) 150 L
Color Silver
Material Stainless Steel
Finish Ra 0.2 to 0.3 μm
Includes Lid, Tap, and 6 Clamps
Height (Metric) 667 mm
Diameter (Metric) Outer 550 mm
Weight (Metric) 18.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.