missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Stainless Steel Container with Lid

Product Code. 15760429
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
5 L
10 L
20 L
25 L
30 L
Includes:
Lid
Lid and 3 Clamps
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
15760429 5 L Lid Each
15750429 10 L Lid Each
11762074 1 L Lid and 3 Clamps Each
11805650 3 L Lid Each
11752074 5 L Lid and 3 Clamps Each
11722074 20 L Lid and 3 Clamps Each
11723839 25 L Lid Each
11742074 30 L Lid and 3 Clamps Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15760429 Supplier AMSTA Rostfritt Supplier No. 5160351
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality stainless steel container, available in various sizes with or without clamps and tap.

  • Quality
  • Invisible weld seams
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden

Specifications

Product Type Can
Capacity (Metric) 5 L
Color Silver
Material Stainless Steel (316L)
Finish Ra 0.2 to 0.3 μm
Includes Lid
Height (Metric) 240 mm
Diameter (Metric) Outer 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.