missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Core Sampler

Product Code. 17290574 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
15 mL
110 mL
230 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17290574 15 mL Each
17200584 110 mL Each
17210584 230 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17290574 Supplier Buerkle™ Supplier No. 53100001
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be used to take samples of bulk materials which can easily become stuck or settle during sampling due to their particle form.

  • In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed
  • This makes it possible to take a proper sample of powders and granulates through multiple layers, for example glass balls or metal powders
  • Stainless steel AISI 316L
  • Scope of delivery: Core sampler (consisting of boring rod and boring tube), fixing clip
  • Insert the boring rod into the sampling medium
  • Slip the boring tube over the boring rod
  • Pull the core sampler out by the boring rod and remove the sample
  • If necessary fix the boring tube in place with the fixing clip
TRUSTED_SUSTAINABILITY

Specifications

Product Type All-layer Sampler
Material Stainless Steel
Capacity (Metric) 15 mL
Certifications/Compliance Suitable for use with foodstuffs
For Use With (Application) For Bulk Materials That Become Stuck or Settle Easily
Diameter (Metric) Outer Top 15 mm
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.